Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Induction Pump, 400 GPH

  • Mfr # 73818

  • Zoro # G616567208


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Height
3.25 in
Width
3 in
Length
5 in
Standards
cMETus
Watts
24 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73818
Zoro #
G616567208
UPC #
727429003534
Country of Origin
China

Dimensions

Height
3.25 in
Width
3 in
Length
5 in

Details

Item
Magnetic Induction Pump,400 GPH
Standards
cMETus
Watts
24 W
Voltage
115 V

Description

Magnetic Induction Pump,400 GPH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.