Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Induction Pump, 500 GPH

  • Mfr # 75474

  • Zoro # G916567212


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Cord Length
20 ft
Voltage
120 V
Length
5.25 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75474
Zoro #
G916567212
UPC #
727429003541
Country of Origin
China

Dimensions

Height
4 in
Cord Length
20 ft
Length
5.25 in
Width
3.5 in

Details

Item
Magnetic Induction Pump,500 GPH
Voltage
120 V
Standards
cMETus
Watts
33 W

Description

Magnetic Induction Pump,500 GPH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.