Zoro Homepage

Atlantis Charleston 48 x 72 Rectangular Air & Whirlpool Bathtub

  • Mfr # 4872CDR

  • Zoro # G803530008


product price: $1,899.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4872CDR
Zoro #
G803530008
UPC #
848308006603
Country of Origin
China

Description

Charleston series features a classic oval-shaped bathtub design, combined with recent luxury and safety industry trends. Body-wrapping armrests create an ultimate comfort zone, essential for a luxurious bathing experience. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
  • Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
  • WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
  • AIR JETS - 29 Acu-stream air jets for a soothing total body aero-therapeutic massage
  • AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
  • MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
  • RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
  • Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
  • Smooth, glossy ultra white acrylic finish with matching trim
  • Right side drain with left side pump location
  • Overall dimensions: 71.75" L x 47.75" W x 23" H
  • Basin dimensions: 66.5" L x 42.5" W
  • Average water capacity: 70 gallons
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.