Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atlantis Venetian 36 x 60 Rectangular Air & Whirlpool Bathtub

  • Mfr # 3660VNDL

  • Zoro # G803529927


product price: $1,999.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3660VNDL
Zoro #
G803529927
UPC #
848308007969
Country of Origin
China

Description

Venetian series bathtubs resemble simplicity set in classic design. A rectangular, minimalism-inspired design turns simplicity of square forms into perfection of symmetry. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
  • Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
  • WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
  • AIR JETS - 26 Acu-stream air jets for a soothing total body aero-therapeutic massage
  • AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
  • MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
  • RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
  • Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
  • Smooth, glossy ultra white acrylic finish with matching trim
  • Left side drain with right side pump location
  • Overall dimensions: 59.375" L x 35.5" W x 23" H
  • Basin dimensions: 51" L x 26.625" W
  • Average water capacity: 60 gallons
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.