
Atlantis Whirlpool Caresse 54 x 72 Rectangular Air & Whirlpool Bathtub
Mfr # 5472CDR
Zoro # G803529910
product price: $2,099.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5472CDR
Zoro #
G803529910
UPC #
848308002964
Country of Origin
China
Description
Amethyst bathtubs come equipped with ergonomically-molded seating space for two adults. Comfortable armrests located on both sides of series bathtub provide luxury and comfort. An offset angle opening design establishes an intimate setting, which will compliment both modern and classic bathroom styles. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 8 focused massaged just in an optimal v-shaped back massage pattern
AIR JETS - 31 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Right side drain with left side pump location
Overall dimensions: 72.125" L x 54" W x 24.75" H
Basin dimensions: 63.25" L x 45.75" W
Average water capacity: 80 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.