
Indulgence 41 x 70 Oval Air Bathtub
Mfr # 4170IAL
Zoro # G803530022
product price: $2,599.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4170IAL
Zoro #
G803530022
UPC #
848308007037
Country of Origin
China
Description
Indulgenceseries is equipped with two cockpits, providing molded arm and back support. Drop-In installation ensures that Whirlpool bathtub will fit into various styles of bathroom settings. Increased height of side edges creates additional support, while adding comfort. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
AIR JETS - 27 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Center drain with left side blower location
Overall dimensions: 71.125" L x 41.25" W x 25" H
Basin dimensions: 66.25" L x 28.375" W
Average water capacity: 70 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.