Zoro Homepage

Infinity 46 x 78 Endless Flow Soaking Bathtub

  • Mfr # 4678IS

  • Zoro # G803530015


product price: $1,999.00
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4678IS
Zoro #
G803530015
UPC #
848308007129
Country of Origin
China

Description

Infinityseries features an "Endless Flow" technology, creating a continuous flow of water over the edges into an overflow channel grove located around the opening. Endless Flow creates a therapeutic effect and turns every bathing experience into a relaxing, mind-soothing journey. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
  • Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
  • SOAKING BATHTUB - Non-jetted deep soaking bathtub that’s easy to install. No need to run electrical wiring.
  • Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
  • Smooth, glossy ultra white acrylic finish
  • Center drain location
  • Overall dimensions: 78.312" L x 45.75" W x 23" H
  • Basin dimensions: 66.75" L x 33.875" W
  • Average water capacity: 70 gallons
  • 10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
  • Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
  • IAPMO Listed
  • 10 year warranty on bathtub shell; 1 year warranty on parts; Lifetime warranty on door seal
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.