Petite 42 x 70 Oval Air & Whirlpool Bathtub

  • Mfr # 4270PDR

  • Zoro # G803529873


product price: $2,299.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4270PDR
Zoro #
G803529873
UPC #
848308007235
Country of Origin
China

Description

Petite series features a classic oval-shaped bathtub design with stylish, ridged edges. The oval bathtub opening allows bathers to enjoy a comfortable bathing experience. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
  • Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
  • WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
  • AIR JETS - 27 Acu-stream air jets for a soothing total body aero-therapeutic massage
  • MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
  • RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
  • Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
  • Smooth, glossy ultra white acrylic finish with matching trim
  • Right side drain with left side pump location
  • Overall dimensions: 69.675" L x 41.75" W x 23" H
  • Basin dimensions: 59.25" L x 32.5" W
  • Average water capacity: 50 gallons
  • 10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.