Shop ATLANTIS WHIRLPOOLS

Soho 30 x 60 Front Skirted Whirlpool Tub

  • Mfr # 3060SHWL
  • Zoro # G703528358

product price: 
$
1,349.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3060SHWL
Zoro #
G703528358
UPC #
848308016640
Country of Origin
United States

Details

Drain Location
Left
Type
Front Skirted Whirlpool Tub

Description

  • Amber's simplicity is it's greatest strength. This gorgeous one piece tub is perfect for any retro fitting project and offers a stunning one piece skirt finish that completes any bathing room. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
  • Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
  • WHIRLPOOL JETTED - 4 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
  • MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
  • RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
  • Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
  • Smooth, glossy ultra white acrylic finish with matching trim
  • Left side drain with right side pump location
  • Overall dimensions: 60" L x 30" W x 21" H
  • Basin dimensions: 54" L x 22.875" W
  • Average water capacity: 50 gallons
  • 10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
  • Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.