Suisse 34 x 68 Oval Freestanding Whirlpool Bathtub

  • Mfr # 3468SW

  • Zoro # G403530026


product price:  $2,499.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3468SW
Zoro #
G403530026
UPC #
848308008317
Country of Origin
China

Description

Transform your bathroom into a spa-like retreat with the Suisse 5.7 ft. Whirlpool Tub in White from Universal Tubs. The freestanding oval tub is equipped with eight fully adjustable and directional water jets to massage aching muscles and free your mind from worries. Powered by a 1 HP pump, the unit is safe to use with aromatic oils and bathing salts for extra-relaxing soaks. Fiberglass-reinforced acrylic construction features a nonporous high-gloss surface that's easy to clean and resists fading and staining. A friction heater keeps water at a steady temperature for extended-length massage sessions.
  • Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
  • WHIRLPOOL JETTED - 4 adjustable hydro-therapeutic massage jets and 8 focused massaged just in an optimal v-shaped back massage pattern
  • MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
  • RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
  • Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
  • Smooth, glossy ultra white acrylic finish with matching trim
  • Center drain with left side pump location
  • Overall dimensions: 67.125" L x 33.5" W x 24" H
  • Basin dimensions: 40" L x 19" W
  • Average water capacity: 50 gallons
  • 10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
  • Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.