Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venetian 32 x 60 Rectangular Air Bathtub

  • Mfr # 3260VNAL

  • Zoro # G803529965


product price: $1,299.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3260VNAL
Zoro #
G803529965
UPC #
848308007778
Country of Origin
China

Description

Venetian series bathtubs resemble simplicity set in classic design. A rectangular, minimalism-inspired design turns simplicity of square forms into perfection of symmetry. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
  • Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
  • AIR JETS - 27 Acu-stream air jets for a soothing total body aero-therapeutic massage
  • AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
  • RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
  • Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
  • Smooth, glossy ultra white acrylic finish with matching trim
  • Left side drain with right side blower location
  • Overall dimensions: 59.625" L x 31.875" W x 23" H
  • Basin dimensions: 51" L x 23.125" W
  • Average water capacity: 55 gallons
  • 10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
  • Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.