
Venetian 32 x 66 Rectangular Soaking Bathtub
Mfr # 3266VNS
Zoro # G803529866
product price: $1,199.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3266VNS
Zoro #
G803529866
UPC #
848308007860
Country of Origin
China
Description
Venetian series bathtubs resemble simplicity set in classic design. A rectangular, minimalism-inspired design turns simplicity of square forms into perfection of symmetry. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
SOAKING BATHTUB - Non-jetted deep soaking bathtub that’s easy to install. No need to run electrical wiring.
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish
Reversible drain location
Overall dimensions: 66" L x 31.75" W x 23" H
Basin dimensions: 57" L x 23" W
Average water capacity: 60 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
IAPMO Listed
10 year warranty on bathtub shell; 1 year warranty on parts; Lifetime warranty on door seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.