5 Channel Low Profile Cable Protector, 1.3 in H, 37 in L, 16 in W, 5 Channel, Polyurethane

  • Mfr # CP9983-LP

  • Zoro # G815913141


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Height
1.3 in
Material
Polyurethane
Load Capacity
33040 lbs
Width
16 in
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9983-LP
Zoro #
G815913141
UPC #
810155352288
Country of Origin
China

Dimensions

Height
1.3 in
Width
16 in
Length
37 in

Details

Material
Polyurethane
Item
5 Channel Low Profile Cable Protector
Load Capacity
33040 lbs
For Use With
Cables
Number of Channels
5
Color
Black & Yellow

Description

Kable Kontrol Atlas low profile 36 inch Heavy-duty rubber cable protectors are constructed from industrial-grade rubber and designed for the protection of multiple valuable cables or hoses. These durable low profile cable protector ramps will ensure that your wires and hoses do not become potential tripping hazards for any pedestrians that will be walking over them. The hinged lid allows for the easy top loading of cables. Further, due to their rigid manufacturing process, these 36 inch Atlas lolw profile heavy duty cable protectors are commonly used both outdoors and indoors as well as in any weather condition. The black base contrasted against the bright safety yellow lid makes these cable ramps highly visible to any nearby pedestrians, further lowering the possibility of pedestrian injury. These cable protector ramps can withstand thousands of pounds of vehicle drive-over weight of about 33,040 Lbs Per Axle Capacity depending on which channel configuration you choose. Lastly, these low profile cable protectors do not move around because of their natural weight. These cable covers weigh 12 to 63 lbs in total weight; therefore, when the cable protectors are ganged together on longer runs, absolutely no movement will occur. Atlas low profile Heavy Duty Rubber cable covers are designed and manufactured according to the guidelines provided by MUTCD, OSHA, RoHS, REACH. For maximum functionality, the rubber cable protectors have been treated for temperature resistivity and UV-stabilization.


  • Dimensions: 5 Channel | 1 Pc | Channel Size is 2 x (1.5" W x 0.75" H) & 3 x (1.31"W x 0.75"H)| Overall Size is 37.81" L x 16.87" W x 1.31" H | Weight 18.04 Lbs | Meets MUTCD, OSHA, RoHS, REACH
  • Durable Construction: Kable Kontrol Atlas low profile cable protectors are made from industrial-grade rubber with a polyurethane lid, ensuring long-lasting performance and protection for cables and hoses.
  • Safety Design: Our low profile cable protector ramps have black base with bright yellow lid for high visibility, reducing the risk of pedestrian accidents or tripping hazards.
  • All-Weather Use: These low profile ramps are designed for both indoor and outdoor use in all weather conditions, with a varied temperature range of -40oF to +130°F.
  • Commonly Used In Vehicle & Pedestrian High Traffic Applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.