Shop ATLAS
See all product information
Create Account
8In Dual Sound Masking Speaker Wit 70.7V-4W
- Mfr # M1000-W
- Zoro # G2193761
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
5.5"
Width
11.6"
Impedance
8 Ohm
Sensitivity
97 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1000-W
- Zoro #
- G2193761
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 5.5"
- Width
- 11.6"
- Depth
- 11.6"
Details
- Color
- White
- Impedance
- 8 Ohm
- Sensitivity
- 97 dB
- Product Type
- Speaker