Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADA Compliant Cable Protector Ramp, 1.3 in H, 37 in L, 40 in W, 5 Channel, Polyurethane

  • Mfr # CP-ADA-5CH-YB

  • Zoro # G215913123


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Length
37 in
Material
Polyurethane
Width
40 in
For Use With
Cables
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-ADA-5CH-YB
Zoro #
G215913123
UPC #
810155352295
Country of Origin
China

Dimensions

Length
37 in
Width
40 in
Height
1.3 in

Details

Material
Polyurethane
For Use With
Cables
Item
ADA Compliant Cable Protector Ramp
Load Capacity
33040 lbs
Color
Black & Yellow
Number of Channels
5

Description

Kable Kontrol 36 inch low profile cable protector is ADA-compliant designed for both accessibility and durability. With a maximum weight capacity of 33,040 lbs per axle, this low profile ADA compliant cable protector ensures safe passage for heavy traffic while providing a smooth and secure surface for wheelchair crossings. Made of industrial grade rubber this protector features a slip-resistant surface to prevent slips and falls, and its channels connect seamlessly for easy passage of cables. The length of the wheelchair crossing is at least 36 inches, adhering to ADA guidelines for accessibility. Designed to be securely paired together, these low-profile protectors offer a tight, stable connection for safe and efficient usage in high-traffic environments. Additionally, the ramp has a maximum running slope of 1:12 4.76 Deg, making it an ideal choice for areas requiring both safety and compliance.


  • Dimensions: 5 Channel | 1 Pc | Channel Size is 2 x (1.5" W x 0.75" H) & 3 x (1.31"W x 0.75"H)| Overall Size is 37.75" L x 40.69" W x 1.31" H | Weight 36.3 Lbs | Meets MUTCD, OSHA, RoHS, REACH
  • Durable Construction: Kable Kontrol Atlas low profile ADA compliant cable protectors are made from industrial-grade rubber with a polyurethane lid, ensuring long-lasting performance and protection for cables and hoses.
  • All-Weather Use: These low profile ramps are designed for both indoor and outdoor use in all weather conditions, with a varied temperature range of -40oF to +130°F.
  • ADA Compliant Design: Our low profile cable protectors meets accessibility requirements for safe wheelchair and pedestrian use, ensuring easy access in public spaces.
  • Safety Design: Our low profile ADA compliant cable protector ramps have black base with bright yellow lid for high visibility, reducing the risk of pedestrian accidents or tripping hazards.
  • Commonly Used In Vehicle & Pedestrian High Traffic Applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.