
ADA Compliant Cable Protector Ramp Heavy Duty, 5 Channel Low Profile, 36'' L Black & Yellow, 10PK
Mfr # CP-ADA-5CH-YB-10
Zoro # G916553260
product price: $1,392.99
/pk 10, $139.30/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Load Capacity
33,000 LBS
Overall Height
1.31 in
Width
40 in
Material
Rubber Base & Polyurethane Lid
Color
Black & Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-ADA-5CH-YB-10
Zoro #
G916553260
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Height
1.31 in
Width
40 in
Length
36 in
Details
Load Capacity
33,000 LBS
Material
Rubber Base & Polyurethane Lid
Color
Black & Yellow
Description
Kable Kontrol 36 inch low profile cable protector is ADA-compliant designed for both accessibility and durability. With a maximum weight capacity of 33,040 lbs per axle, this low profile ADA compliant cable protector ensures safe passage for heavy traffic while providing a smooth and secure surface for wheelchair crossings. Made of industrial grade rubber this protector features a slip-resistant surface to prevent slips and falls, and its channels connect seamlessly for easy passage of cables. The length of the wheelchair crossing is at least 36 inches, adhering to ADA guidelines for accessibility. Designed to be securely paired together, these low-profile protectors offer a tight, stable connection for safe and efficient usage in high-traffic environments. Additionally, the ramp has a maximum running slope of 1:12 4.76°, making it an ideal choice for areas requiring both safety and compliance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.