ADA Compliant Cable Protector Ramp Hvy Dty, 5 Channel Low Profile, 36'' L Black & Yellow, 30PK

  • Mfr # CP-ADA-5CH-YB-30

  • Zoro # G516553325


product price: $4,179.99
/pk 30, $139.33/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
36 in
Load Capacity
33,000 LBS
Color
Black & Yellow
Material
Rubber Base & Polyurethane Lid
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-ADA-5CH-YB-30
Zoro #
G516553325
UPC #
-
Country of Origin
Thailand

Dimensions

Length
36 in
Width
40 in
Overall Height
1.31 in

Details

Load Capacity
33,000 LBS
Color
Black & Yellow
Material
Rubber Base & Polyurethane Lid

Description

Kable Kontrol 36 inch low profile cable protector is ADA-compliant designed for both accessibility and durability. With a maximum weight capacity of 33,040 lbs per axle, this low profile ADA compliant cable protector ensures safe passage for heavy traffic while providing a smooth and secure surface for wheelchair crossings. Made of industrial grade rubber this protector features a slip-resistant surface to prevent slips and falls, and its channels connect seamlessly for easy passage of cables. The length of the wheelchair crossing is at least 36 inches, adhering to ADA guidelines for accessibility. Designed to be securely paired together, these low-profile protectors offer a tight, stable connection for safe and efficient usage in high-traffic environments. Additionally, the ramp has a maximum running slope of 1:12 4.76°, making it an ideal choice for areas requiring both safety and compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.