
9Ohsc Overhead 2-Post Lift 9,000 Lb. Capacity
Mfr # ATTD-9OHSC-SS-FPD
Zoro # G022407969
product price:Â $4,402.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATTD-9OHSC-SS-FPD
Zoro #
G022407969
UPC #
810524020022
Country of Origin
China
Details
Item
Automotive Lifts
Description
9,000 lb. Capacity; Overhead, Open-Floor Lift; Single-Piece Column Design; Overall Height: 142in (11ft 10in); 3-Stage Front Arms/2-Stage Rear Arms; Automatic Arm Restraints; Single-Point Lock Release; Rubber Guards on Carriages; Dual Hydraulic Chain-Drive Cylinders; Free 12 Piece Truck Adapter Set; Mounting Hardware Included; Shipping Weight: 1,430 lbs. Capacity: 9,000 LB.; Overall Floor Width: 133 1/2in (11ft 1 1/2in); Outside Column to Outside Column: 125 1/2in (10ft 5 1/2in); Maximum Lift Height (Without Adapters): 76 3/4in; Maximum Lift Height (With Adapters): 87 3/4in; Minimum Arm Height: 4in; Inside Column: 109 1/2in (9ft 1 1/2in); Drive Thru: 100 1/2in (8ft 4 1/2in); Column Size: 8in x 9 3/8in; Motor/Electrical Requirement: 220 volt single (1) phase. A 30 amp breaker is recommended; Oil Requirement: 3-5 Gallons AW32/AW46 (NOT INCLUDED); Shipping Weight: 1,430 LBS.; Adapter Heights: 4 Each 2in, 3in, 6in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.