Atlas Equipment Platinum Pwb50 Premium 2D Computer Wheel Balancer

  • Mfr # AP-PWB50-110V

  • Zoro # G922407922


product price:  $4,326.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP-PWB50-110V
Zoro #
G922407922
UPC #
810524028479
Country of Origin
China

Details

Item
Wheel Balancers

Description

Platinum Computer Controlled Motorized Spin Balancer; Italian Engineering and Components; Automatic and pedal operated brake.; Automatic start/stop when hood is lowered/raised.; Static and dynamic balancing modes.; Optimatch, FES (Split), OPF (Opposite Position) Functions; Special ALU-S and other ALU Programs; Automatic 2D Data Entry; NWN (no wheel need) System; Self-Diagnosing and Self-calibrating; USB hub for firmware update through PC/Notebook; Exceptional stability in reading the unbalance between planes.; Display in grams or ounces, and in mm or inches.; No anchor-down installation needed; Includes Plastic Quick-Release Nut, 4 Centering Cones, Wheel Weight Pliers, & Measuring Calipers; Replacement Parts & Wear Items Always in Stock; Max Tire Diameter: 43in; Rim Sizes (Cars And Light Trucks): 10in-30in; Rim Width: 1 1/2in-20in; Shaft Size: 40mm; Max. Wheel Weight: 165 lbs.; Balancing Speed: 130 rpm; Data Entry: Automatic 2D; Measurements: Standard Or Metric; Accuracy: 1 gram; Weight Position Resolution: 1.4 Degrees; Self Calibration: Yes; Cycle Time: 7 seconds; Power Supply: 110volt; Shipping Weight: 230 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.