Shop NEIKO

Tire Spoon Levers, Repair Tool Kit, 11 1/2-Inch Hardened Steel Irons, 2 Rim Protectors, 5-Piece Set

  • Mfr # 20600A

  • Zoro # G522983031


product price:  $20.99
/ea

Key Features

Length
11.75 in
Depth
1.25 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20600A
Zoro #
G522983031
UPC #
816914020924
Country of Origin
China

Dimensions

Length
11.75 in
Depth
1.25 in
Width
4.5 in

Description

NEIKO presents our Tire Spoon Levers for all your tire-replacement needs! This 5-piece set comes with 3 tire spoons and 2 rim protectors. Each spoon has a polished chrome finish that makes the metal easy to insert into your tires, and each rim protector in this car and motorcycle tool kit is made with a flexible polypropylene material that protects your rims. Our tire spoons save you frustration while changing a tire because of the minimal amount of force and energy required to use them. The contoured and rubberized handle on each spoon allows a firm grip and prevents fatigue to your hands. To use, place the rim protectors over your rims on the section of tire you’re working on and insert the spoons to leverage the rubber tire off the rim. A brass-grommet hanging bag is included with the kit for easy storage. You can transport these car and bike tire levers easily from job to job, and you can hang these tire tools in your garage when they’re not being used. Removing damaged tires is simple and efficient when you have the right kit, and these tire spoons make that process quick and painless. Whether you need this car and motorcycle tire-changer kit to replace old tires or you just need new equipment for your automotive tool collection, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.