Atlas Equipment Wb11 Computerized Wheel Balancer

  • Mfr # ATWB11-FPD

  • Zoro # G022407914


product price:  $2,423.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATWB11-FPD
Zoro #
G022407914
UPC #
810524020756
Country of Origin
China

Description

Computer Controlled Motorized Spin Balancer; Automatic and pedal operated brake.; Automatic start/stop when hood is lowered/raised.; Static and dynamic balancing modes.; Rapid optimization (OPT); Self-Diagnosing and Self-calibrating; Exceptional stability in reading the unbalance between planes.; Display in grams or ounces, and in mm or inches.; No anchor-down installation needed; Includes Plastic Quick-Release Nut, 4 Centering Cones, Wheel Weight Pliers, & Measuring Calipers; Replacement Parts & Wear Items Always in Stock; Max Tire Diameter: 39in (3in 6'); Rim Sizes (Cars And Light Trucks): 10in-32in; Rim Width: 1 1/2in-20in; Shaft Size: 40mm; Max. Wheel Weight: 150 lbs.; Balancing Speed: 150 rpm; Data Entry: All Dimensions Manual; Measurements: Standard Or Metric; Accuracy: 1 gram; Weight Position Resolution: 1.4 Degrees; Self Calibration: Yes; Motor: 1/4 HP; Power Supply: 110volt; Shipping Weight: 355 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.