Shop ATLAS AUTOMOTIVE EQUIPMENT
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Atlas Equipment Wbt-210 Heavy Duty Truck Wheel Balancer
- Mfr # ATWBT-210-FPD
- Zoro # G122407944
product price:Â
$
6,465.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATWBT-210-FPD
- Zoro #
- G122407944
- UPC #
- 810524020800
- Country of Origin
- China
Details
- Item
- Wheel Balancers
Description
Computer Controlled Heavy Duty Spin Balancer; Cone sets for car and light truck tires; Cone and spacer set for truck, bus, or implement tires; Plastic Quick Release Nut included; Heavy duty steel wing nut included; Pneumatic wheel lift (external air supply required); Automatic start/stop when hood is lowered/raised.; Static and dynamic balancing modes.; Rapid optimization (OPT); Self-diagnosis; Self-calibration; Exceptional stability in reading the unbalance between planes; Display in grams or ounces, and in mm or inches; Wheel Weight Pliers Included; Wheel Width Calipers Included; Replacement Parts & Wear Items Always in Stock; Max Tire Diameter: 47in; Rim Sizes (Cars And Light Trucks): 10in-32in; Rim Width: 1 1/2in-20in; Shaft Size: 40mm; Max. Wheel Weight: 440 lbs.; Balancing Speed: 150 rpm Car-Light Truck Mode/90 rpm Truck Mode; Data Entry: All Dimensions Manual Entry; Measurements: Standard Or Metric; Accuracy: 1 gram Car-Light Truck Mode/10 gram Truck Mode; Weight Position Resolution: 1.4 Degrees; Self Calibration: Yes; Motor: 1/3 HP; Air Requirement: 115-140 PSI (MUST NOT EXCEED 140 PSI); Power Supply: 220volt +/- 5% (209-231 volts) 1phase, 30 amp breaker required; Shipping Weight: 725 lbs.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.