Wheel Mounting Set, for Assembly, 11 Piece
- Mfr # R68903011
- Zoro # G116584521
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Width
290 mm
Number of Pieces
11
Insulated
No
Overall Width
542 mm
Overall Height
145 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R68903011
- Zoro #
- G116584521
- UPC #
- 04060833004008
- Country of Origin
- Taiwan, Province of China
- Item
- Wheel Mounting Set,for Assembly,11 Piece
- Number of Pieces
- 11
- Insulated
- No
- Standards
- Reach Compliant
Dimensions
- Width
- 290 mm
- Overall Width
- 542 mm
- Overall Height
- 145 mm
- Length
- 290 mm
- Overall Length
- 540 mm
Description
Wheel Mounting Set,for Assembly,11 Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.