Shop ATLAS AUTOMOTIVE EQUIPMENT

Bp12000X Commercial Grade Baseplate 2-Post Lift 12,000 Lb. Capacity

  • Mfr # ATTD-BP12000X-NEW
  • Zoro # G722407955

product price: 
$
9,807.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATTD-BP12000X-NEW
Zoro #
G722407955
UPC #
810524028769
Country of Origin
China
Item
Automotive Lifts

Description

12,000 lb. Capacity; Heavy Duty, Commercial Grade; Baseplate, Open-Top Style Lift; Overall Height: 122 1/2in (10ft 2 1/2in); Adjustable Width; 3-Stage Symmetric Arms; Automatic Arm Restraints; Single-Point Lock Release; Rubber Guards on Carriages; Dual Hydraulic Chain-Over Cylinders; Powder Coat Finish; Free 12 piece Truck Adapter Set; Mounting Hardware Included; Shipping Weight: 2,130 lbs. Parts Only; Capacity: 12,000 LB.; Overall Floor Width: 149 3/8in (12ft 5 3/8in) or 154 1/2in (12ft 10 1/2in); Outside Column to Outside Column: 135 7/8in (11ft 3 7/8in) or 141 1/4in (11ft 9 1/4in); Maximum Lift Height (Without Adapters): 77 1/2in; Maximum Lift Height (With Adapters): 88 1/2in; Minimum Arm Height: 4in; Inside Column: 118 1/8in (9ft 10 1/8in) or 123 1/2in (10ft 3 1/2in); Drive Thru: 103 5/8in (8ft 7 5/8in) or 109in (9ft 1in); Column Size: 8 3/4in x 14in; Motor/Electrical Requirement: 220 volt single (1) phase. A 30 amp breaker is recommended; Oil Requirement: 3-5 Gallons AW32/AW46 (NOT INCLUDED); Shipping Weight: 2,130 LBS.; Adapter Heights: 4 Each 2in, 3in, 6in

Ratings & reviews