Shop VEVOR
See all product information
Create Account
Hydraulic Motorcycle Lift Table 350 LBS Dirt Bike Scissor Jack Stand
- Mfr # ZX0901-7B-1589
- Zoro # G523372322
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Platform Length (In.)
16.3 in (415 mm)
Overall Height (In.)
16.15 in
Length
18.9 in
Lifting Capacity
350 lbs (158 kg)
Platform Width (In.)
13.8 in (350 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX0901-7B-1589
- Zoro #
- G523372322
- UPC #
- 840349901589
- Country of Origin
- China
- Lifting Capacity
- 350 lbs (158 kg)
- Item
- Motorcycle Lifts
- Lifting Range
- 13.8-36 in (350-905 mm)
Dimensions
- Platform Length (In.)
- 16.3 in (415 mm)
- Overall Height (In.)
- 16.15 in
- Length
- 18.9 in
- Platform Width (In.)
- 13.8 in (350 mm)
- Width
- 18.9 in
Description
VEVOR Hydraulic Motorcycle Lift Table, 350 LBS Capacity Motorcycle Scissor Jack Lift with Wide Deck, J-hooks, 4 Wheels, Hydraulic Foot-Operated Jack Stand for ATV Dirt Bikes Reliable Hydraulic Operation Safety Pin Lockable Universal Casters Large Lifting Range High Security Non-slip Wide Deck Platform Size: 16.3x13.8inch/415x350 mm,Item Model Number: ZX0901-7B,Net Weight : 65.5 lbs/29.7 kg,Max. Capacity: 350 lbs/158 kg,Lifting Range: 13.8-36 inch/350-905 mm,Product Size: 18.7x15.6x13.8 inch/475x395x350 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.