Tc221 Rim-Clamp Tire Changer

  • Mfr # ATTC221-FPD

  • Zoro # G522407957


product price:  $2,508.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATTC221-FPD
Zoro #
G522407957
UPC #
810524000000
Country of Origin
China

Description

Rim Clamp/Swing Arm Tire Changer; Air operated jaws & bead breaker (external air supply required); Electric turntable; Adjustable jaws, three mounting positions; Metal mount/demount head w/ metal roller or replaceable plastic inserts; Inflation Gun with Gauge Included; Filter/Regulator/Lubricator Included; 20in Tire Tool Included; Lube Bucket with Brush Included; Set of Large Plastic Jaw Covers Included; Plastic Cover for Bead Breaker Shovel Included; Multiple Replacement Plastic Inserts for M/D Head Included; Motorcycle and ATV adapters available (sold separately); Does not have a built in inBeadblasterin; Replacement Parts & Wear Items Always in Stock; Steel, Aluminum, Alloy; External Locking Rim Dimension (3 Positions): 1) 9 3/4in - 21 5/8in 2) 10 3/4in - 22 1/2in 3) 11 5/8in - 23 1/4in; Internal Locking Rim Dimension (3 Positions): 1) 11 5/8in - 23 1/4in 2) 12 5/8in - 24 1/4in 3) 13 1/2in - 25 1/4in; Maximum Tire Diameter: 39in; Maximum Wheel Width (Bead Breaker): 13in; Table Motor: 1 HP; Turntable Rotating Torque: 885 ft/lbs; Bead Breaker: 5,500 LB. Force; Air Requirement: 90-110 PSI (MUST NOT EXCEED 140 PSI); Operating Voltage: 110volt; Shipping Weight: 500 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.