Tc289 Extra Large Rim-Clamp Tire Changer (Will Call)

  • Mfr # ATTC289

  • Zoro # G522407933


product price:  $4,110.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATTC289
Zoro #
G522407933
UPC #
810524000000
Country of Origin
China

Description

Large Rim Clamp/Swing Arm Tire Changer; Extra-Large turntable, more clearance; Air operated jaws & bead breaker (external air supply required); Electric turntable; Adjustable jaws, three mounting positions; Adjustable Bead Breaker Plate; Metal mount/demount head w/ metal roller or replaceable plastic inserts; Column mounted inflator box w/ gauge Included; Filter/Regulator/Lubricator Included; 20in Tire Tool Included; Lube Bucket with Brush Included; Set of Large Plastic Jaw Covers Included; Plastic Cover for Bead Breaker Shovel Included; Multiple Replacement Plastic Inserts for M/D Head Included; Motorcycle and ATV adapters available (sold separately); Built in inBeadblasterin; Replacement Parts & Wear Items Always in Stock; Steel, Aluminum, Alloy; External Locking Rim Dimension (3 Positions): 1) 11 7/8in - 26in 2) 12 7/8in - 27in 3) 13 3/4in - 28in; Internal Locking Rim Dimension (3 Positions): 1) 13 7/8in - 27 7/8in 2) 14 5/8in - 28 7/8in 3) 15 5/8in - 29 7/8in; Maximum Tire Diameter: 47in; Maximum Wheel Width (Bead Breaker): Position 1: 14 3/4in - Position 2: 18 1/2in; Table Motor: 1 HP; Turntable Rotating Torque: 885 ft/lbs; Bead Breaker: 5,500 LB. Force; Air Requirement: 90-110 PSI (MUST NOT EXCEED 140 PSI); Operating Voltage: 110volt; Shipping Weight: 620 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.