Zoro Homepage
This item is Discontinued.
Atlas Cab Wll 35Ru 61H 23.5D 22W 962 WMA35-23

Cab Wll 35Ru 61H 23.5D 22W 962 (Discontinued)

  • Mfr # WMA35-23
  • Zoro # G3999691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMA35-23
Zoro #
G3999691
UPC #
-
Country of Origin
Unknown

Dimensions

Height
67"
Width
21.9"
Depth
23.5"

Details

Features
Adjustable Mounting Rails, Cable Management
Product Type
Rack Cabinet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.