
Cable Protector Wire Ramp, 3 Channel Bulk Pallet, 35'' Long Black & Yellow, 10PK
Mfr # CP9973-10
Zoro # G216553304
product price: $796.99
/pk 10, $79.70/eaKey Features
Load Capacity
24,000 LBS
Length
35 in
Width
20 in
Color
Black & Yellow
Material
Rubber Base & Polyurethane Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP9973-10
Zoro #
G216553304
UPC #
-
Country of Origin
Thailand
Dimensions
Length
35 in
Width
20 in
Overall Height
3 in
Details
Load Capacity
24,000 LBS
Color
Black & Yellow
Material
Rubber Base & Polyurethane Lid
Description
Kable Kontrol Atlas Cable Protectors are the ultimate solution for safeguarding your cables in high-traffic and industrial environments. Engineered for durability, these cable protectors feature a heavy-duty design that can withstand up to 24,000 lbs of weight, ensuring reliable protection even under the heaviest loads. Available in 2-channel, 3-channel, and 5-channel configurations, they provide versatile cable management options for various setups. The innovative T-bone shape connectors allow for easy extension, connecting multiple units to customize the length of your cable protection. With a flip-open top, placing and adjusting cables is effortless, offering hassle-free access whenever needed. The non-slip surface provides firm support, keeping cables securely in place, even in busy spaces. Available in multiple pack quantities, our floor cord covers meet the needs of both small and large-scale projects. Invest in these industrial-grade protectors for ultimate safety, durability, and organization of your cables. The recommended operating temperature range is -40Deg to +130DegF. Atlas Rubber cable covers are designed and manufactured according to the guidelines provided by MUTCD, OSHA, RoHS, REACH. For maximum functionality, the rubber cable protectors have been treated for temperature resistivity and UV-stabilization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.