Zoro Homepage

Coaxial Ceiling Speak Er Packag Order In Multiples

  • Mfr # FAP62T

  • Zoro # G2056674


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Depth
8.5"
Impedance
8 Ohm
Diameter
12.5"
Sensitivity
92 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP62T
Zoro #
G2056674
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.5"
Depth
8.5"
Diameter
12.5"

Details

Impedance
8 Ohm
Sensitivity
92 dB
Product Type
Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.