Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titan Series 48 Round Wood Folding Table

  • Mfr # WFT5-48R

  • Zoro # G6985355


product price: $187.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Tabletop Material
Wood
Surface Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFT5-48R
Zoro #
G6985355
UPC #
-
Country of Origin
China

Details

Tabletop Material
Wood
Surface Material
Wood

Description

48" round, 30" inch high wood folding table. UV resistant polyurethane on the top and bottom of the table. 3/4" 12-ply plywood with vinyl bullnose edging that is glued and nailed into the table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.