This item is Discontinued.

Atlas Copco FX86N Refrigerant Air Dryer, 1 Phase, 230V, 197 CFM, 1 1/2" NPT 8102229366

This item is Discontinued.

Atlas Copco

FX86N Refrigerant Air Dryer, 1 Phase, 230V, 197 CFM, 1 1/2" NPT (Discontinued)

Mfr # 8102229366
Zoro # G604973936
Country of Origin Italy
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8102229366
Zoro #
G604973936
UPC #
-
Country of Origin
Italy

Description

Compressed air contains oil, solid particles and water vapors. It is theinherent result of the compression process, which concentrates thenatural water vapors and particles in the air that surrounds us. This untreated compressed air poses a substantial risk to your air system and end products. Its moisture content alone can cause corrosion in pipework, premature failure of pneumatic equipment, product spoilage and more. An air dryer is therefore essential to protect your systems and processes. features: available in 16 sizes from 4 to 270 l/s/10 to 649 cfm. pressure dew point as low as +3c/+37.4f. electronic no-loss drain with safety function. controller with pressure dew point display. easy installation. minimal maintenance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.