Shop INGERSOLL-RAND
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Temp Refrigerated Air Dryer
- Mfr # 47908933001
- Zoro # G423559199
product price:Â
$
9,505.99
/ea
Key Features
Dew Point
38 Degrees F
ISO Class
5
Air Inlet Size
1 in
Power
1.16 kW
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47908933001
- Zoro #
- G423559199
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- DA170ITA100 High Temp 100SCFM AC 115/1/60
- Dew Point
- 38 Degrees F
- ISO Class
- 5
- Power
- 1.16 kW
- Phase
- Single
- Series
- DA-IT High Temp Dryer
- Maximum Flow Rate
- 100 cfm
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 122 Degrees F
- Voltage
- 115V AC
Dimensions
- Air Inlet Size
- 1 in
Description
DA170ITA100 High Temp 100SCFM AC 115/1/60, ISO Class 5, Maximum Flow Rate 100 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 122 Degrees F, Power 1.16 kW, Dew Point 38 Degrees F, Series DA-IT High Temp Dryer
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.