
LCD 500 Hydraulic Core Drill
Mfr # 1806101438
Zoro # G710637203
product price: $5,238.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1806101438
Zoro #
G710637203
UPC #
-
Country of Origin
United States
Description
LCD 500 Core Drill: These powerful drills are ideal for jobs where there is no space for drill stands. Due to the non-kick back operation, you can still drill holes of up to 200 mm 8 in in diameter free hand. Fully hydraulic, the tools can be used for wet diamond core drilling on the toughest jobs. The LCD core drill offers spark free operation - there are no electrical components - for safe operation inside buildings, in hazardous environments and even underwater. Features & benefits: High power to weight ratio, Low vibrations, Low kick-back, Hydraulic torque control, Fits in standard drill stands, Closed hydraulic circuit, and Comes in carrying steel case as standard. Applications: Safe handheld drilling in reinforced concrete and asphalt up to 200 mm diameter in confined spaces, for ventilation, heating, gas piping and other installations. Works efficient also in underwater applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.