TEX 40PE Pneumatic Paving Breaker/Jackhammer, 1 1/8 x 6in.

  • Mfr # 8461022805

  • Zoro # G610637211


product price:  $2,609.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1-1/8 x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8461022805
Zoro #
G610637211
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size
1-1/8 x 6 in

Description

This series incorporate the TEX 40PE with spring dampened handles allow up to 7 times the trigger time of conventional fixed-handled machines at a given level of vibration-exposure for the operator. By reducing the in-use vibration value of the machine, Atlas Copcoft s HAPS system decreases the negative effects of harmful vibration at a given trigger time. Coupled with the slim silencers, which reduce the noise level by up to 75%, while still providing full view of the chisel, you have machines that can be used for a prolonged period and are extremely productive. Typical application areas: General demolition, For use in medium and hard materials such as asphalt and concrete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.