TEX P60S Pneumatic Paving Breaker/Jackhammer, 1 1/8 x 6in.

  • Mfr # 8461022722

  • Zoro # G510637281


product price:  $1,949.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1-1/8 x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8461022722
Zoro #
G510637281
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size
1-1/8 x 6 in

Description

With the TEX P60 we concentrate on two key factors for demanding customers: Performance and reliability. The TEX P60 is designed, just like the TEX 140 - 280 series, from a one piece, solid-cast housing, which eliminates the need for separate front heads, back heads and side bolts. This design means 30% fewer parts than in traditional breakdowns. The TEX P60 the focus is on high productivity when cutting softer materials like asphalt and therefore it has a high blow frequency. Typical application areas: General demolition, For use in medium and hard materials, Asphalt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.