Vacuum Pump, 0.6 hp, 110/120V AC
Mfr # GVD5 110-120V/1Ph/50/60Hz
Zoro # G416147037
product price:Â $6,517.99
/ea
Free Shipping & Returns
Key Features
Magnetic Drive
No
Overall Width
16.92 in
Overall Length
6.22 in
Inlet Size
25 mm
Frequency
50/60 Hz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVD5 110-120V/1Ph/50/60Hz
Zoro #
G416147037
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Width
16.92 in
Overall Length
6.22 in
Inlet Size
25 mm
Overall Height
9.01 in
Outlet Size
25 mm
Details
Magnetic Drive
No
Frequency
50/60 Hz
Phase
Single
Maximum Vacuum
0.08 torr
Voltage
110/120V AC
Series
GVD
Application
Automotive, Aviation, Coating System, Energy Technology, Freeze Drying, Industrial Furnaces, Industrial Gases, Leak Testing Systems, Plasma Treatments, RAC Refrigeration, Sterilization, Systems and Machinery
Inlet Type
Flange
Standards
CSA, UL Listed
Seal Type
Oil Seal
Output Power
0.6 hp
Maximum Flow Rate
3.7 cfm
Sound Level
48 dBA
Outlet Type
Flange
Item
Vacuum Pump
Description
Vacuum Pump, Output Power 0.6 hp, Phase Single, Voltage 110/120V AC, Maximum Flow Rate 3.7 cfm, Maximum Vacuum 0.08 torr, Inlet Size 25 mm, Inlet Type Flange, Outlet Size 25 mm, Outlet Type Flange, Application Automotive, Aviation, Coating System, Energy Technology, Freeze Drying, Industrial Furnaces, Industrial Gases, Leak Testing Systems, Plasma Treatments, RAC Refrigeration, Sterilization, Systems and Machinery, Maximum Discharge Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.