Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Cable Protector Ramp - 3 Channels - Orange Lid/Black Base - 1PC

  • Mfr # CP9982-OR

  • Zoro # G022653717


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Channel Width
2.55 in
Channel Height
2.12 in
Length
35.43 in
Width
19.69 in
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9982-OR
Zoro #
G022653717
UPC #
810155359829
Country of Origin
China

Dimensions

Channel Width
2.55 in
Channel Height
2.12 in
Length
35.43 in
Width
19.69 in
Height
2.95 in

Details

Item
Heavy Duty Cable Protector Ramp
Color
Orange Lid/Black Base
Material
Polyurethane
Number of Channels
3
Load Capacity
20,000 lbs Per Axle

Description

Upgrade your worksite safety and efficiency with our ATLAS Heavy Duty Cable Protector Ramp, the ultimate solution for preventing damaged cables, tripping hazards, and unsafe work areas in demanding environments where reliability is non-negotiable. Built from industrial-strength, high-grade materials, this rugged ramp withstands the weight of heavy vehicles, forklifts, equipment, and constant foot traffic without bending, cracking, or failing, making it ideal for construction sites, warehouses, film sets, festivals, and public walkways. Reinforced, wide channels shield and organize your cables, hoses, and wires, available in 2-, 3-, or 5-channel options to fit your specific capacity needs, while the modular interlocking design allows multiple units to connect seamlessly for custom layouts across any setup. Safety is engineered into every detail: a textured anti-slip surface ensures secure footing and vehicle traction, high-visibility colors make identification easy, and a smooth, gradual slope reduces tripping and mobility hazards indoors or outdoors. By protecting expensive cabling, minimizing downtime, and lowering liability risks, this ramp delivers cost-effective, long-term performance that saves money while keeping operations running smoothly. Durable, versatile, and safety-first, the Heavy Duty Cable Protector Ramp is the smart investment for any industrial, commercial, or event environment where cables must be protected and people kept safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.