
Heavy Duty Cable Protector Ramp, 5 Channel Bulk Pallet, 36'' Long Black & Orange, 10PK
Mfr # CP9984-OR-10
Zoro # G416553319
product price: $1,177.99
/pk 10, $117.80/eaKey Features
Color
Black & Orange
Load Capacity
36000 lbs
Overall Height
2.16 in
Material
Rubber Base & Polyurethane Lid
Length
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP9984-OR-10
Zoro #
G416553319
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Height
2.16 in
Length
36 in
Width
20 in
Details
Color
Black & Orange
Load Capacity
36000 lbs
Material
Rubber Base & Polyurethane Lid
Description
Kable Kontrol Atlas Heavy-duty rubber cable protectors are constructed from industrial-grade rubber and designed for the protection of multiple valuable cables or hoses. These durable cable protector ramps will ensure that your wires and hoses do not become potential tripping hazards for any pedestrians that will be walking over them. The hinged lid allows for the easy top loading of cables. Further, due to their rigid manufacturing process, these Atlas heavy duty cable protectors are commonly used both outdoors and indoors as well as in any weather condition. The black base contrasted against the bright safety yellow or orange lid makes these cable ramps highly visible to any nearby pedestrians, further lowering the possibility of pedestrian injury. These cable protector ramps can withstand thousands of pounds of vehicle drive-over weight with 36,000 Lbs Per Axle depending on which channel configuration you choose. Lastly, these cable protectors do not move around because of their natural weight. These cable covers weigh 19.50 lbs in total weight; therefore, when the cable protectors are ganged together on longer runs, absolutely no movement will occur. The recommended operating temperature range is -40Deg to +130DegF. Atlas Heavy Duty Rubber cable covers are designed and manufactured according to the guidelines provided by MUTCD, OSHA, RoHS, REACH. For maximum functionality, the rubber cable protectors have been treated for temperature resistivity and UV-stabilization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.