Heavy Duty Cable Protector Ramp, 5 Channel Bulk Pallet, 36'' Long Black & Orange, 40PK

  • Mfr # CP9984-OR-40

  • Zoro # G516553264


product price: $4,710.99
/pk 40, $117.77/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
2.16 in
Material
Rubber Base & Polyurethane Lid
Load Capacity
36000 lbs
Width
20 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9984-OR-40
Zoro #
G516553264
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
2.16 in
Width
20 in
Length
36 in

Details

Material
Rubber Base & Polyurethane Lid
Load Capacity
36000 lbs
Color
Black & Orange

Description

Kable Kontrol Atlas Heavy-duty rubber cable protectors are constructed from industrial-grade rubber and designed for the protection of multiple valuable cables or hoses. These durable cable protector ramps will ensure that your wires and hoses do not become potential tripping hazards for any pedestrians that will be walking over them. The hinged lid allows for the easy top loading of cables. Further, due to their rigid manufacturing process, these Atlas heavy duty cable protectors are commonly used both outdoors and indoors as well as in any weather condition. The black base contrasted against the bright safety yellow or orange lid makes these cable ramps highly visible to any nearby pedestrians, further lowering the possibility of pedestrian injury. These cable protector ramps can withstand thousands of pounds of vehicle drive-over weight with 36,000 Lbs Per Axle depending on which channel configuration you choose. Lastly, these cable protectors do not move around because of their natural weight. These cable covers weigh 19.50 lbs in total weight; therefore, when the cable protectors are ganged together on longer runs, absolutely no movement will occur. The recommended operating temperature range is -40Deg to +130DegF. Atlas Heavy Duty Rubber cable covers are designed and manufactured according to the guidelines provided by MUTCD, OSHA, RoHS, REACH. For maximum functionality, the rubber cable protectors have been treated for temperature resistivity and UV-stabilization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.