
Low Profile Heavy Duty Cable Protector Ramp, 5 Channel Bulk Pallet, 36'' Long Black & Yellow, 30PK
Mfr # CP9983-LP-30
Zoro # G616553294
product price:Â $1,754.99
/pk 30, $58.50/eaKey Features
Load Capacity
33,000 LBS
Color
Black & Yellow
Overall Height
1.31 in
Length
36 in
Material
Rubber Base & Polyurethane Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP9983-LP-30
Zoro #
G616553294
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Height
1.31 in
Length
36 in
Width
16 in
Details
Load Capacity
33,000 LBS
Color
Black & Yellow
Material
Rubber Base & Polyurethane Lid
Description
Kable Kontrol Atlas low profile 36 inch Heavy-duty rubber cable protectors are constructed from industrial-grade rubber and designed for the protection of multiple valuable cables or hoses. These durable low profile cable protector ramps will ensure that your wires and hoses do not become potential tripping hazards for any pedestrians that will be walking over them. The hinged lid allows for the easy top loading of cables. Further, due to their rigid manufacturing process, these 36 inch Atlas lolw profile heavy duty cable protectors are commonly used both outdoors and indoors as well as in any weather condition. The black base contrasted against the bright safety yellow lid makes these cable ramps highly visible to any nearby pedestrians, further lowering the possibility of pedestrian injury. These cable protector ramps can withstand thousands of pounds of vehicle drive-over weight of about 33,040 Lbs Per Axle Capacity depending on which channel configuration you choose. Lastly, these low profile cable protectors do not move around because of their natural weight. These cable covers weigh 12 to 63 lbs in total weight; therefore, when the cable protectors are ganged together on longer runs, absolutely no movement will occur. Atlas low profile Heavy Duty Rubber cable covers are designed and manufactured according to the guidelines provided by MUTCD, OSHA, RoHS, REACH. For maximum functionality, the rubber cable protectors have been treated for temperature resistivity and UV-stabilization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.