
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG-XLR-F1
Zoro #
G2738404
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.8"
Width
2.9"
Details
Color
Stainless Steel
Features
Female 3 Conductor, Perfect for remote microphone applications, Wall/Panel Receptacle
Material
Stainless Steel
Number of Gangs
1-gang
Product Type
Faceplate
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.