
4-inch In-Ceiling Speaker with 16W Transformer
Mfr # FAP40T
Zoro # G421917090
product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Product Material
Butyl Rubber, Metal, Plastic
Speaker Installation
Indoor
Diameter
7.4 in
Woofer Driver Size
4 in
Woofer Composition
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAP40T
Zoro #
G421917090
UPC #
-
Country of Origin
China
Dimensions
Diameter
7.4 in
Woofer Driver Size
4 in
Height
7.1 in
Depth
7.13 in
Details
Product Material
Butyl Rubber, Metal, Plastic
Speaker Installation
Indoor
Woofer Composition
Polypropylene
Sensitivity (dB)
87 dB
Frequency Response
15 kHz
Color
White
PMPO Output Power
32 W
Item
Speaker
Standards
UL1480
RMS Output Power
16 W
Woofer Driver Material
Polypropylene
Impedance
8 Ohm
Includes
4 in Ceiling Speaker System With 70.7/100V-16W Transformer And BypassTile Bridge
Minimum Frequency Response
80 Hz
Mounting
In-ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.