Zoro Homepage

8" Coaxial 100W Strategy Series Loudspeaker

  • Mfr # FA138

  • Zoro # G421855163


product price: $39.35
/ea

Key Features

Material
Ferrofluid, Butyl Rubber, Kapton
Depth
3.58"
Impedance
8 Ohm
Tweeter Driver Size
0.50"
Diameter
8.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA138
Zoro #
G421855163
UPC #
612079129744
Country of Origin
United States

Dimensions

Depth
3.58"
Tweeter Driver Size
0.50"
Diameter
8.2"
Woofer Driver Size
8"

Details

Material
Ferrofluid, Butyl Rubber, Kapton
Impedance
8 Ohm
RMS Output Power
100 W
Product Type
Speaker
Sensitivity
93 dB
Maximum Frequency
20 kHz
Tweeter Driver Material
Mylar Dome
Certifications & Standards
UL 1480UL 2043
Woofer Driver Material
Reinforced Polypropylene Injected
Minimum Frequency Response
75 Hz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.