
8-inch Dual-Cone Sound Masking Speaker with Enclosure
Mfr # M1000
Zoro # G621916626
product price: $48.39
/eaKey Features
Sensitivity (dB)
97 dB
Diameter
8 in
Width
11.6 in
Frequency Response
10 kHz
Mounting
Ceiling Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1000
Zoro #
G621916626
UPC #
612079179930
Country of Origin
China
Dimensions
Diameter
8 in
Width
11.6 in
Details
Sensitivity (dB)
97 dB
Frequency Response
10 kHz
Mounting
Ceiling Mountable
Includes
8 inch Dual Cone Sound Masking Speaker with 70.7V-4W Transformer and Enclosure Mounting Hardware
Item
Speaker
Environmentally Friendly
Yes
Minimum Frequency Response
100 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.