Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1000-USA
Zoro #
G1883345
UPC #
-
Country of Origin
United States
Dimensions
Height
5.50 in
Width
11.56 in
Depth
11.56 in
Details
Item
Sound Masking Speaker
Speakers
1
Output
4W, 70.7V
Standards
ETL and UL Listed
Description
Sound Masking Speaker, Speakers 1, Output 4W, 70.7V, Height 5.50 in, Width 11.56 in, Depth 11.56 in, Standards ETL and UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.