Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Atlas Spk Sys Cab 12In Sub S -M T7-60W Wht SM12SUB70-W

Spk Sys Cab 12In Sub S -M T7-60W Wht (Discontinued)

  • Mfr # SM12SUB70-W
  • Zoro # G000448595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM12SUB70-W
Zoro #
G000448595
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
14.1"
Height
19"
Width
14.5"

Details

Color
White
Impedance
8 Ohm
Sensitivity
89 dB
Product Type
Woofer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.