Zoro Homepage

Strat 2 6In 2-Way Spkr System 4.25 Depth

  • Mfr # FAP42TC

  • Zoro # G4002211


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Diameter
10.5"
Height
4.3"
Sensitivity
88 dB
Impedance
8 Ohm
Product Type
Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team