Zoro Homepage

Multi-Conductor Cable, 10 AWG, Black, Stranded, 3000V DC

  • Mfr # 1037TMSD-BLACK

  • Zoro # G2658863


product price: $0.68
/ea
Sold in multiples of 25 for $17.00

Key Features

Conductor Material
Copper
Number of Conductors
1
Jacket Material
PVC
Voltage
3000V DC
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037TMSD-BLACK
Zoro #
G2658863
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
10 AWG

Details

Item
Multi-Conductor Cable
Conductor Material
Copper
Number of Conductors
1
Jacket Color
Black
Jacket Material
PVC
Voltage
3000V DC
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
37
Standards
MIL-W-16878/3 (TYPE D)
Shielded
Unshielded
Conductor Stranding
37 Strands in Each Conductor
Mil Spec
MIL-W-16878/3 (TYPE D)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.