Zoro Homepage

Multi-Conductor Cable, 12 AWG, Black, Stranded, 1000V

  • Mfr # 1219TMSC-BLACK

  • Zoro # G2667568


product price: $0.40
/ea
Sold in multiples of 25 for $10.00

Key Features

Conductor Material
Copper
Number of Conductors
1
Jacket Material
PVC
Voltage
1000V
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1219TMSC-BLACK
Zoro #
G2667568
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
12 AWG

Details

Item
Multi-Conductor Cable
Conductor Material
Copper
Number of Conductors
1
Jacket Color
Black
Jacket Material
PVC
Voltage
1000V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
19
Standards
MIL-W-16878/2 (TYPE C)
Shielded
Unshielded
Conductor Stranding
19 Strands in Each Conductor
Mil Spec
MIL-W-16878/2 (TYPE C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.